Leviton 41295-5BW Multimedia Outlet System (MOS) Blank Inserts (0.5 Units High) | Graybar Store
Leviton - Multimedia Outlet System (MOS) Blank Inserts (0.5 Units High) - 41295-5BW
+ / - Hover over image to Zoom
Other Views

    Multimedia Outlet System (MOS) Blank Inserts (0.5 Units High)

    Manufacturer: Leviton
    Manufacturer #: 41295-5BW
    SKU: 25063307
    $2.42
    Checking Pricing
         
    Module:Snap-In
    No. of Units High:0.5
    Color:White
    Insert Material:Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41295-5BW
    • Color White
    • Insert Material Plastic
    • Module Snap-In
    • No. of Units High 0.5
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Blank Multimedia Outlet System Module, White