Leviton 41291-1BE Multimedia Outlet System (MOS) Wallplate | Graybar Store
Leviton - Multimedia Outlet System (MOS) Wallplate - 41291-1BE
+ / - Hover over image to Zoom
Other Views

    Multimedia Outlet System (MOS) Wallplate

    Manufacturer: Leviton
    Manufacturer #: 41291-1BE
    SKU: 96041162
    $1.71
    Checking Pricing
         
    Color:Black
    Module:Snap-In
    Additional Features:Modules Load into Housings From the Front or Side
    Part Number:41291-1BE
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41291-1BE
    • Color Black
    • Part Number 41291-1BE
    • Mounting Style Surface Mount
    • Type Wallplate
    • Additional Features Modules Load into Housings From the Front or Side
    • Module Snap-In
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Blank MOS Module, Color, Surface Mount