Hubbell Premise Wiring IMB05EI Infin-e-Station™ Blank Module, 0.5 Unit | Graybar Store
Hubbell Premise Wiring - Infin-e-Station™ Blank Module, 0.5 Unit - IMB05EI
+ / - Hover over image to Zoom
Other Views

    Infin-e-Station™ Blank Module, 0.5 Unit

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: IMB05EI
    SKU: 99720960
    $4.93
    Checking Pricing
         
    Additional Features:Allows for Future Upgrades; Customizable Work Station Applications; Field Configurable; Flush Keystone Mounting;
    Dimensions (Inches):1.85 W x 0.317 D x 0.478 H
    Part Number:IMB05EI
    Color:Ivory
    Size:0.5 Unit
    Packaging:1 Each
    Use With:Cameras; Desktop Computers; Home Theater And Entertainment; Laptop Computers; Monitors;
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # IMB05EI
    • Color Ivory
    • Part Number IMB05EI
    • Size 0.5 Unit
    • Mounting Style Flush Mount
    • Type AV Module
    • Additional Features Allows for Future Upgrades; Customizable Work Station Applications; Field Configurable; Flush Keystone Mounting;
    • Dimensions (Inches) 1.85 W x 0.317 D x 0.478 H
    • Packaging 1 Each
    • Use With Cameras; Desktop Computers; Home Theater And Entertainment; Laptop Computers; Monitors;
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hubbell® Blank Module, Electrical Ivory, Flush Mount, Dimension (Inches): 1.85 W x 0.317 D x 0.478 H in