Hubbell Premise Wiring IMB15W Infin-e-Station™ Blank Module, 1.5 Unit | Graybar Store
Hubbell Premise Wiring - Infin-e-Station™ Blank Module, 1.5 Unit - IMB15W
+ / - Hover over image to Zoom
Other Views

    Infin-e-Station™ Blank Module, 1.5 Unit

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: IMB15W
    SKU: 99711821
    $4.93
    Checking Pricing
         
    Additional Features:Allows for Future Upgrades; Customizable Work Station Applications; Field Configurable; Flush Keystone Mounting;
    Dimensions (Inches):1.85 W x 0.317 D x 1.432 H
    Part Number:IMB15W
    Color:White
    Size:1.5 Unit
    Packaging:1 Each
    Use With:Cameras; Desktop Computers; Home Theater And Entertainment; Laptop Computers; Monitors;
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # IMB15W
    • Color White
    • Part Number IMB15W
    • Size 1.5 Unit
    • Mounting Style Flush Mount
    • Type AV Module
    • Additional Features Allows for Future Upgrades; Customizable Work Station Applications; Field Configurable; Flush Keystone Mounting;
    • Dimensions (Inches) 1.85 W x 0.317 D x 1.432 H
    • Packaging 1 Each
    • Use With Cameras; Desktop Computers; Home Theater And Entertainment; Laptop Computers; Monitors;
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hubbell® Blank Module, White, Flush Mount, Dimension (Inches): 1.85 W x 0.317 D x 1.432 H in