Ortronics (Legrand) OR-40300144 Series II Blank Module, .5 Unit | Graybar Store
Ortronics (Legrand) - Series II Blank Module, .5 Unit - OR-40300144
+ / - Hover over image to Zoom
Other Views

    Series II Blank Module, .5 Unit

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-40300144
    SKU: 97169527
    $1.49
    Checking Pricing
         
    Material:Thermoplastic ABS
    Part Number:OR-40300144
    Additional Features:Rugged Snap-In Design
    Size:0.5 Unit
    Color:Fog White
    Dimensions (Inches):48.26 mm W x 14.99 mm D x 0.47 in H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-40300144
    • Color Fog White
    • Part Number OR-40300144
    • Size 0.5 Unit
    • Type Blank Module
    • Additional Features Rugged Snap-In Design
    • Dimensions (Inches) 48.26 mm W x 14.99 mm D x 0.47 in H
    • Material Thermoplastic ABS
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® Series II Blank Module, Fog White, Thermoplastic ABS, Dimension (Inches): 48.26 mm W x 14.99 mm D x 0.47 in H
    Flat Cover Design; Keyhole Screw Slots on Flat Covers; Knockouts on Wireway Sides; Open Top Assembly; With or Without Knockouts