Ortronics (Legrand) OR-40300164-00 Series II® Blank Insert Module | Graybar Store
Ortronics (Legrand) - Series II® Blank Insert Module - OR-40300164-00
+ / - Hover over image to Zoom
Other Views

    Series II® Blank Insert Module

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-40300164-00
    SKU: 96038313
    $0.60
    Checking Pricing
         
    Color:Black
    Material:Thermoplastic ABS
    Additional Features:Rugged Snap-In Design
    Dimensions (Inches):48.26 mm W x 14.99 mm D x 0.93 in H
    Part Number:OR-40300164-00
    Size:1 Unit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-40300164-00
    • Color Black
    • Part Number OR-40300164-00
    • Size 1 Unit
    • Mounting Style Snap-In
    • Type Blank Module
    • Additional Features Rugged Snap-In Design
    • Dimensions (Inches) 48.26 mm W x 14.99 mm D x 0.93 in H
    • Material Thermoplastic ABS
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® Series II Blank Module, Black, Thermoplastic ABS, Dimension (Inches): 48.26 mm W x 14.99 mm D x 0.93 in H