Panduit CMBBL-L Blank Module | Graybar Store
Panduit - Blank Module - CMBBL-L
+ / - Hover over image to Zoom
Other Views

    Blank Module

    Manufacturer: Panduit
    Manufacturer #: CMBBL-L
    SKU: 25117993
    $0.24
    Checking Pricing
         
    Color:Off White
    Material:ABS
    Module:Mini-Com
    Dimensions (Inches):0.61 W x 1.37 D x 0.72 H
    Part Number:CMBBL-L
    Packaging:10 per Pack
    No. of Ports:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CMBBL-L
    • Color Off White
    • Part Number CMBBL-L
    • No. of Ports 1
    • Dimensions (Inches) 0.61 W x 1.37 D x 0.72 H
    Product Overview:
    Blank Module, Off White, ABS, No. of Ports: 1, Dimension (Inches): 0.61 W x 1.37 D x 0.72 H in