Hubbell Premise Wiring IMBDS1EI Infin-e Station™ D-Sub Blank | Graybar Store
Hubbell Premise Wiring - Infin-e Station™ D-Sub Blank - IMBDS1EI
+ / - Hover over image to Zoom
Other Views

    Infin-e Station™ D-Sub Blank

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: IMBDS1EI
    SKU: 22071755
    $47.91
    Checking Pricing
         
    Additional Features:Allows for Future Upgrades; Customizable Work Station Applications; Field Configurable; Flush Keystone Mounting;
    Part Number:IMBDS1EI
    Color:Ivory
    Size:1 Unit
    Packaging:10 per Pack
    Use With:Cameras; Desktop Computers; Home Theater And Entertainment; Laptop Computers; Monitors;
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # IMBDS1EI
    • Color Ivory
    • Part Number IMBDS1EI
    • Size 1 Unit
    • Mounting Style Flush Mount
    • Type AV Module
    • Additional Features Allows for Future Upgrades; Customizable Work Station Applications; Field Configurable; Flush Keystone Mounting;
    • Packaging 10 per Pack
    • Use With Cameras; Desktop Computers; Home Theater And Entertainment; Laptop Computers; Monitors;
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Hubbell® Blank HDMI Module, Electrical Ivory, Flush Mount