Hubbell Premise Wiring ISFB15OW iStation® Blank 15/9-Pin or HDMI Frame | Graybar Store
Hubbell Premise Wiring - iStation® Blank 15/9-Pin or HDMI Frame - ISFB15OW
+ / - Hover over image to Zoom
Other Views

    iStation® Blank 15/9-Pin or HDMI Frame

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: ISFB15OW
    SKU: 25240822
    $5.07
    Checking Pricing
         
    Additional Features:Aesthetic Profile Provides a Consistent Match Next to Any Plate, Module or Surface Mount Box; Decorator Fit Industry
    Part Number:ISFB15OW
    Color:White
    Packaging:1 Each
    No. of Ports:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # ISFB15OW
    • Color White
    • Part Number ISFB15OW
    • Mounting Style Surface Mount
    • Type Outlet Frame
    • No. of Ports 1
    • Additional Features Aesthetic Profile Provides a Consistent Match Next to Any Plate, Module or Surface Mount Box; Decorator Fit Industry
    • Packaging 1 Each
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Hubbell® Blank Frame, Office White, Surface Mount, No. of Ports: 1