Thomas and Betts 52 C 1 VT Blank Flat Steel 4 in. Square Vapor Tight Box Cover | Graybar Store
Thomas and Betts - Blank Flat Steel 4 in. Square Vapor Tight Box Cover - 52 C 1 VT
+ / - Hover over image to Zoom
Other Views

    Blank Flat Steel 4 in. Square Vapor Tight Box Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: 52 C 1 VT
    SKU: 91007564
    $6.56
    Checking Pricing
         
    Opening:Blank
    Raised (Inches):Flat
    Shape:4 Square
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 52 C 1 VT
    • Materials Steel
    • Opening Blank
    • Raised (Inches) Flat
    Product Overview:
    4 in. Steel vapor tight square box cover, flat and blank.
    • UL Listed E 2969