Wiremold (Legrand) PN10F20V Blank End Fitting | Graybar Store
Wiremold (Legrand) - Blank End Fitting - PN10F20V
+ / - Hover over image to Zoom
Other Views

    Blank End Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: PN10F20V
    SKU: 22069220
    $1.78
    Checking Pricing
         
    Additional Features:RoHS; UL and cUL Listed
    Depth:11/16 in
    Brand or Series:Eclipse PN10
    Use With:Eclipse PN10 Series Low-Voltage Latching Raceway
    Fitting Type:Blank End Fitting
    Box Style:Rectangle
    Cover Type:Solid
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # PN10F20V
    • Color Ivory
    • Additional Features RoHS; UL and cUL Listed
    • Box Style Rectangle
    • Brand or Series Eclipse PN10
    • Cover Type Solid
    • Depth 11/16 in
    • Fitting Type Blank End Fitting
    • Use With Eclipse PN10 Series Low-Voltage Latching Raceway
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wiremold® Eclipse PN10 Blank End Fitting, Fitting Type: Blank End Fitting, Ivory, Non-Metallic, Body Type: Straight