Crouse Hinds (Eaton) FD019 Blank Device Boxes | Graybar Store
Crouse Hinds (Eaton) - Blank Device Boxes - FD019
+ / - Hover over image to Zoom
Other Views

    Blank Device Boxes

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: FD019
    SKU: 88072318
    $61.54
    Checking Pricing
         
    Box Depth (Inches):3 in.
    No. of Gangs:1-Gang
    No. of Hubs:4
    Material:Feraloy Iron Alloy
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # FD019
    • Box Depth (Inches) 3 in.
    • Materials Feraloy Iron Alloy
    • No. of Gangs 1-Gang
    Product Overview:
    Eaton® FD Blank Device Boxes, Iron Alloy, No. of Gangs: 1