Raco 5173-7 Blank Cover | Graybar Store
Raco - Blank Cover - 5173-7
+ / - Hover over image to Zoom
Other Views

    Blank Cover

    Manufacturer: Raco
    Manufacturer #: 5173-7
    SKU: 95014012
    $4.04
    Checking Pricing
         
    Opening:Blank
    Additional Features:Powder Coat Finish; Scratch Resistant
    Color:Bronze
    Size:4-17/32 H x 2-25/32 W in
    Mounting Position:Vertical
    No. of Gangs:1
    Packaging:12 per Pack
    Use With:BELL Single-Gang Weatherproof Boxes
    Mounting Type:Device
    Material:Metal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 5173-7
    • Color Bronze
    • Size 4-17/32 H x 2-25/32 W in
    • Additional Features Powder Coat Finish; Scratch Resistant
    • Mounting Position Vertical
    • Mounting Type Device
    • No. of Gangs 1
    • Opening Blank
    • Material Metal
    • Packaging 12 per Pack
    • Use With BELL Single-Gang Weatherproof Boxes
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    RACO® Blank Cover, Bronze, No. of Gangs: 1, Mounting Type: Device, Blank, Metal