Raco 5175-1 Blank Cover | Graybar Store
Raco - Blank Cover - 5175-1
+ / - Hover over image to Zoom
Other Views

    Blank Cover

    Manufacturer: Raco
    Manufacturer #: 5175-1
    SKU: 95014009
    $3.85
    Checking Pricing
         
    Opening:Blank
    Additional Features:Powder Coat Finish; Scratch Resistant
    Color:White
    Size:4-1/2 H x 4-1/2 W in
    No. of Gangs:2
    Packaging:25 per Pack
    Use With:BELL Double-Gang Weatherproof Boxes
    Mounting Type:Device
    Material:Metal
    Mounting Position:Vertical
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 5175-1
    • Color White
    • Size 4-1/2 H x 4-1/2 W in
    • Additional Features Powder Coat Finish; Scratch Resistant
    • Mounting Position Vertical
    • Mounting Type Device
    • No. of Gangs 2
    • Opening Blank
    • Material Metal
    • Packaging 25 per Pack
    • Use With BELL Double-Gang Weatherproof Boxes
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    RACO® Blank Cover, White, No. of Gangs: 2, Mounting Type: Device, Blank, Metal