Hubbell TayMac PBC300GY Blank Cover | Graybar Store
Hubbell TayMac - Blank Cover - PBC300GY
+ / - Hover over image to Zoom
Other Views

    Blank Cover

    Manufacturer: Hubbell TayMac
    Manufacturer #: PBC300GY
    SKU: 25248646
    $2.50
    Checking Pricing
         
    Opening:Blank
    Additional Features:Includes Gasket and Mounting Hardware; Multi-Lingual Instructions in Each Package
    Color:Grey
    Size:4.26 Dia x 0.31 D in
    Mounting Position:Horizontal; Vertical
    No. of Gangs:1-Gang
    Depth:0.31 in.
    Packaging:10 per Pack
    Use With:Weatherproof Box
    Mounting Type:Screw Mount
    Material:Polycarbonate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell TayMac
    • Manufacturer # PBC300GY
    • Color Grey
    • Size 4.26 Dia x 0.31 D in
    • Additional Features Includes Gasket and Mounting Hardware; Multi-Lingual Instructions in Each Package
    • Depth 0.31 in.
    • Mounting Position Horizontal; Vertical
    • Mounting Type Screw Mount
    • No. of Gangs 1-Gang
    • Opening Blank
    • Material Polycarbonate
    • Packaging 10 per Pack
    • Use With Weatherproof Box
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Tay Mac® Blank Cover, Gray, No. of Gangs: 1, Mounting Type: Screw Mount, Blank, Polycarbonate