Hubbell Premise Wiring SFSBBK10 iStation® Smooth Blank Connector, Pack of 10 | Graybar Store
Hubbell Premise Wiring - iStation® Smooth Blank Connector, Pack of 10 - SFSBBK10
+ / - Hover over image to Zoom
Other Views

    iStation® Smooth Blank Connector, Pack of 10

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: SFSBBK10
    SKU: 25109571
    $5.22
    Checking Pricing
         
    Additional Features:Blanks Out Keystone Opening; Smooth Finish Matches Other netSELECT And Electrical Plates
    Part Number:SFSBBK10
    Color:Black
    Packaging:10 per Pack
    Use With:NSP Series Wallplates
    Dimensions (Inches):3.3 W x 1.79 D x 10 H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # SFSBBK10
    • Color Black
    • Part Number SFSBBK10
    • Type Blank Connector
    • Additional Features Blanks Out Keystone Opening; Smooth Finish Matches Other netSELECT And Electrical Plates
    • Dimensions (Inches) 3.3 W x 1.79 D x 10 H
    • Packaging 10 per Pack
    • Use With NSP Series Wallplates
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Hubbell® Blank Connector, Black, Dimension (Inches): 3.3 W x 1.79 D x 10 H in