Crouse Hinds (Eaton) S1002 Box Cover, Cast Iron or Aluminum Device Box, 2-Gang, Sheet Steel, Blank | Graybar Store
Crouse Hinds (Eaton) - Box Cover, Cast Iron or Aluminum Device Box, 2-Gang, Sheet Steel, Blank - S1002
+ / - Hover over image to Zoom
Other Views

    Box Cover, Cast Iron or Aluminum Device Box, 2-Gang, Sheet Steel, Blank

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: S1002
    SKU: 88074662
    $9.62
    Checking Pricing
         
    No. of Gangs:2-Gang
    Material:Sheet Steel
    Opening:Blank
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # S1002
    • No. of Gangs 2-Gang
    • Opening Blank
    • Material Sheet Steel
    Product Overview:
    2-Gang sheet steel blank box cover with gasket.
    • Surface or flush mount
    • For use with cast iron or aluminum device boxes