Crouse Hinds (Eaton) DSS100 Box Cover, Cast Iron or Aluminum Device Box, 1-Gang, Sheet Steel, Blank | Graybar Store
Crouse Hinds (Eaton) - Box Cover, Cast Iron or Aluminum Device Box, 1-Gang, Sheet Steel, Blank - DSS100
+ / - Hover over image to Zoom
Other Views

    Box Cover, Cast Iron or Aluminum Device Box, 1-Gang, Sheet Steel, Blank

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: DSS100
    SKU: 88069988
    $6.75
    Checking Pricing
         
    No. of Gangs:1-Gang
    Material:Sheet Steel
    Opening:Blank
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # DSS100
    • No. of Gangs 1-Gang
    • Opening Blank
    Product Overview:
    1-Gang sheet steel surface-mount cast device blank box cover.
    • Surface mount
    • Blank cover for enclosing splices and taps where device is not used