Wiremold (Legrand) 68B Blank 1/2-Gang Device Plate | Graybar Store
Wiremold (Legrand) - Blank 1/2-Gang Device Plate - 68B
+ / - Hover over image to Zoom
Other Views

    Blank 1/2-Gang Device Plate

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 68B
    SKU: 25167263
    $5.33
    Checking Pricing
         
    No. of Gangs:1/2-Gang
    Opening:Blank
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 68B
    • No. of Gangs 1/2-Gang
    • Opening Blank
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Blank 1/2-gang plate use to blank off either of the side compartments when no devices or cabling are to be used.
    • Application: commercial and office
    • Screw on mounting
    • Not assembled
    • Use to blank off side compartments when no devices or cabling is to be used