Hubbell Wiring Device - Kellems HBL123SJ100PS Blade Light String | Graybar Store
Hubbell Wiring Device - Kellems - Blade Light String - HBL123SJ100PS
+ / - Hover over image to Zoom
Other Views

    Blade Light String

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL123SJ100PS
    SKU: 25699164
    $188.97
    Checking Pricing
         
    Voltage Rating:125 V
    Wattage:150 W
    Cable Length (Feet):100.0
    Cord Type:12/3-STJW
    For Use on Lamp Type:A Type
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL123SJ100PS
    • Cable Length (Feet) 100.0
    • Cord Type 12/3-STJW
    • For Use on Lamp Type A Type
    • Lamp Type LED
    • Wattage 150 W
    • Voltage Rating 125 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Twist-Lock® HBL Blade Light String, Lamp Type: LED, Cable Length (Feet): 100 ft, Wattage: 150 W, Voltage Rating: 125 V, Cord Type: 12/3-STJW