Viking Electronics VE-3X5 Black,Surface Mount Box for E-40 Series | Graybar Store
Viking Electronics - Black,Surface Mount Box for E-40 Series - VE-3X5
+ / - Hover over image to Zoom
Other Views

    Black,Surface Mount Box for E-40 Series

    Manufacturer: Viking Electronics
    Manufacturer #: VE-3X5
    SKU: 25090665
    $58.34
    Checking Pricing
         
    Dimensions:4.92 x 3.17 x 1.8in.
    Color / Finish:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # VE-3X5
    • Dimensions 4.92 x 3.17 x 1.8in.
    • Color / Finish Black
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black Surface Mount Box for E-40, E-50 Mounts to a standard single gang box. Dimensions- 4.92 x 3.17 x 1.8 inches.