Thomas and Betts BG500-6-40 Blackjack® Grounding Bushing, Malleable Iron, Rigid/IMC Conduit, 105° C, 5 in., 6 to 4/0 AWG | Graybar Store
Thomas and Betts - Blackjack® Grounding Bushing, Malleable Iron, Rigid/IMC Conduit, 105° C, 5 in., 6 to 4/0 AWG - BG500-6-40
+ / - Hover over image to Zoom
Other Views

    Blackjack® Grounding Bushing, Malleable Iron, Rigid/IMC Conduit, 105° C, 5 in., 6 to 4/0 AWG

    Manufacturer: Thomas and Betts
    Manufacturer #: BG500-6-40
    SKU: 95033411
    $61.99
    Checking Pricing
         
    Trade Size (Inches):5 in.
    Lug Capacity:6 to 4/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # BG500-6-40
    • Installation Threaded
    • Lug Capacity 6 to 4/0 AWG
    • Lug Type Stainless Steel
    • Materials Zinc Plated Malleable Iron
    Product Overview:
    Blackjack® Blackjack Grounding Bushing, Trade Size (Inches): 5 in, Malleable Iron, Temperature Rating: 302 °F, Lug Capacity: 6 to 4/0 AWG