Thomas and Betts 3905BU Blackburn® Waterpipe Ground Clamp Bronze Saddle With Steel U-Bolt for Direct Burial | Graybar Store
Thomas and Betts - Blackburn® Waterpipe Ground Clamp Bronze Saddle With Steel U-Bolt for Direct Burial - 3905BU
+ / - Hover over image to Zoom
Other Views

    Blackburn® Waterpipe Ground Clamp Bronze Saddle With Steel U-Bolt for Direct Burial

    Manufacturer: Thomas and Betts
    Manufacturer #: 3905BU
    SKU: 88264335
    $162.05
    Checking Pricing
         
    Pipe Size (Inches):4 to 5 in.
    Wire Size:4 to 4/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 3905BU
    • Materials Bronze Saddle and Steel U-Bolt
    • Pipe Size (Inches) 4 to 5 in.
    Product Overview:
    Ground clamp joins 4 to 4/0 wire to 4 to 5 inch water-pipe. Ground clamp is bronze with a steel U-bolt.