Thomas and Betts 500M Blackburn® Type H High Strength Bolt Connector, 400 to 500 kcmil | Graybar Store
Thomas and Betts - Blackburn® Type H High Strength Bolt Connector, 400 to 500 kcmil - 500M
+ / - Hover over image to Zoom
Other Views

    Blackburn® Type H High Strength Bolt Connector, 400 to 500 kcmil

    Manufacturer: Thomas and Betts
    Manufacturer #: 500M
    SKU: 88033322
    $72.31
    Checking Pricing
         
    Wire Size:400 kcmil to 500 kcmil
    Material:High-Strength Corrosion-Resistant Bronze Alloy
    No. of Ports:0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 500M
    • No. of Ports 0
    • Insulation Material Tin
    • Materials Copper Alloy
    • Wire Size 400 kcmil to 500 kcmil
    Product Overview:
    Type H high strength split-bolt connectors for 400 to 500 kcmil.