Thomas and Betts 40H Blackburn® Type H High Strength Bolt Connector, 1 AWG Stranded to 250 kcmil | Graybar Store
Thomas and Betts - Blackburn® Type H High Strength Bolt Connector, 1 AWG Stranded to 250 kcmil - 40H
+ / - Hover over image to Zoom
Other Views

    Blackburn® Type H High Strength Bolt Connector, 1 AWG Stranded to 250 kcmil

    Manufacturer: Thomas and Betts
    Manufacturer #: 40H
    SKU: 88033272
    $31.13
    Checking Pricing
         
    Wire Size:1 AWG to 250 kcmil
    Material:High-Strength Corrosion-Resistant Bronze Alloy
    No. of Ports:0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 40H
    • No. of Ports 0
    • Insulation Material Tin
    • Materials Copper Alloy
    • Wire Size 1 AWG to 250 kcmil
    Product Overview:
    Type H high strength split-bolt connectors for 1 AWG stranded to 250 kcmil.