Thomas and Betts 2H Blackburn® Type H High Strength Bolt Connector, 6 to 2 AWG Solid | Graybar Store
Thomas and Betts - Blackburn® Type H High Strength Bolt Connector, 6 to 2 AWG Solid - 2H
+ / - Hover over image to Zoom
Other Views

    Blackburn® Type H High Strength Bolt Connector, 6 to 2 AWG Solid

    Manufacturer: Thomas and Betts
    Manufacturer #: 2H
    SKU: 88033171
    $9.81
    Checking Pricing
         
    Wire Size:6 AWG to 2 AWG Solid
    Material:High-Strength Corrosion-Resistant Bronze Alloy
    No. of Ports:0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2H
    • No. of Ports 0
    • Insulation Material Tin
    • Materials Copper Alloy
    • Wire Size 6 AWG to 2 AWG Solid
    • Material High-Strength Corrosion-Resistant Bronze Alloy
    • For Use With Copper-to-Copper Connections
    • SKU Spec Sheet
      2H Specification Sheet
      2H Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Type H high strength split-bolt connectors for 6 to 2 AWG solid.