Thomas and Betts 10H Blackburn® Type H High Strength Bolt Connector, 4 AWG Solid to 1/0 AWG Stranded | Graybar Store
Thomas and Betts - Blackburn® Type H High Strength Bolt Connector, 4 AWG Solid to 1/0 AWG Stranded - 10H
+ / - Hover over image to Zoom
Other Views

    Blackburn® Type H High Strength Bolt Connector, 4 AWG Solid to 1/0 AWG Stranded

    Manufacturer: Thomas and Betts
    Manufacturer #: 10H
    SKU: 88032691
    $16.28
    Checking Pricing
         
    Wire Size:4 AWG Solid to 1/0 AWG Stranded
    Material:High-Strength Corrosion-Resistant Bronze Alloy
    No. of Ports:0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 10H
    • No. of Ports 0
    • Insulation Material Tin
    • Materials Copper Alloy
    • Wire Size 4 AWG Solid to 1/0 AWG Stranded
    Product Overview:
    Type H high strength split-bolt connectors for 4 AWG solid to 1/0 AWG stranded.