Thomas and Betts ASL30-21 Blackburn® Two Conductor One-Hole Mount Stacked Mechanical Connector | Graybar Store
Thomas and Betts - Blackburn® Two Conductor One-Hole Mount Stacked Mechanical Connector - ASL30-21
+ / - Hover over image to Zoom
Other Views

    Blackburn® Two Conductor One-Hole Mount Stacked Mechanical Connector

    Manufacturer: Thomas and Betts
    Manufacturer #: ASL30-21
    SKU: 88033692
    $30.32
    Checking Pricing
         
    Stud Size (Inches):5/16
    Material:Aluminum
    Wire Size:6 AWG to 300 kcmil
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # ASL30-21
    • Stud Size (Inches) 5/16
    • Wire Size 6 AWG to 300 kcmil
    Product Overview:
    ASL type two conductor, one hole mount dual-rated mechanical lug.