Thomas and Betts ADR60-21 Blackburn® Two Conductor One-Hole Mount Mechanical Connector | Graybar Store
Thomas and Betts - Blackburn® Two Conductor One-Hole Mount Mechanical Connector - ADR60-21
+ / - Hover over image to Zoom
Other Views

    Blackburn® Two Conductor One-Hole Mount Mechanical Connector

    Manufacturer: Thomas and Betts
    Manufacturer #: ADR60-21
    SKU: 88033649
    $18.04
    Checking Pricing
         
    Stud Size (Inches):1/2
    Material:Aluminum
    Wire Size:2 AWG to 600 kcmil
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # ADR60-21
    • Stud Size (Inches) 1/2
    • Wire Size 2 AWG to 600 kcmil
    • Material Aluminum
    Product Overview:
    Two conductor, one hole mount mechanical lug for 2 AWG to 600 AWG wire.