Thomas and Betts ADR21-21 Blackburn® Two Conductor One-Hole Mount Mechanical Connector | Graybar Store
Thomas and Betts - Blackburn® Two Conductor One-Hole Mount Mechanical Connector - ADR21-21
+ / - Hover over image to Zoom
Other Views

    Blackburn® Two Conductor One-Hole Mount Mechanical Connector

    Manufacturer: Thomas and Betts
    Manufacturer #: ADR21-21
    SKU: 88033630
    $3.26
    Checking Pricing
         
    Stud Size (Inches):1/4
    Material:Aluminum
    Wire Size:14 to 2/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # ADR21-21
    • Stud Size (Inches) 1/4
    • Wire Size 14 to 2/0 AWG
    • Material Aluminum
    Product Overview:
    Two conductor, one hole mount mechanical lug for 14 AWG to 2/0 AWG wire.