Thomas and Betts ADR25-32 Blackburn® Three Conductor Two-Hole Mount Mechanical Connector | Graybar Store
Thomas and Betts - Blackburn® Three Conductor Two-Hole Mount Mechanical Connector - ADR25-32
+ / - Hover over image to Zoom
Other Views

    Blackburn® Three Conductor Two-Hole Mount Mechanical Connector

    Manufacturer: Thomas and Betts
    Manufacturer #: ADR25-32
    SKU: 88033633
    $26.16
    Checking Pricing
         
    Stud Size (Inches):1/2
    Material:Aluminum
    Wire Size:6 AWG to 250 kcmil
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # ADR25-32
    • Materials Aluminum
    • Stud Size (Inches) 1/2
    • Wire Size 6 AWG to 250 kcmil
    Product Overview:
    Three conductor, two hole mount mechanical lug.