Thomas and Betts ASR1114 Blackburn® Splicer Reducer with Solid Barrier Wire Stop | Graybar Store
Thomas and Betts - Blackburn® Splicer Reducer with Solid Barrier Wire Stop - ASR1114
+ / - Hover over image to Zoom
Other Views

    Blackburn® Splicer Reducer with Solid Barrier Wire Stop

    Manufacturer: Thomas and Betts
    Manufacturer #: ASR1114
    SKU: 88033714
    $7.99
    Checking Pricing
         
    Material:Copper
    Wire Size:14 to 1/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # ASR1114
    • Materials Aluminum
    • Wire Size 14 to 1/0 AWG
    • Material Copper
    Product Overview:
    ASR type splicer reducer with solid barrier wire stop. Includes 2 slotted screws.