Thomas and Betts CSP1 Blackburn ® Short Barrel Copper Compression Splice | Graybar Store
Thomas and Betts - Blackburn ® Short Barrel Copper Compression Splice - CSP1
+ / - Hover over image to Zoom
Other Views

    Blackburn ® Short Barrel Copper Compression Splice

    Manufacturer: Thomas and Betts
    Manufacturer #: CSP1
    SKU: 88033922
    $15.99
    Checking Pricing
         
    Wire Size:1 AWG
    Color Code:Green
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CSP1
    • Color Code Green
    • Finish Tin Plated
    Product Overview:
    1 AWG short barrel copper splice in red.
    Thomas & Betts short barrel copper splice is made of high-conductivity seamless copper tubing and is tin-plated for corrosion resistance. It has a special chamfered barrel for ease of installation. Can be used for high-voltage applications up to 35kV provided proper high-voltage insulation equipment is used.