Thomas and Betts 70C Blackburn® Sectional Ground Rod Coupling | Graybar Store
Thomas and Betts - Blackburn® Sectional Ground Rod Coupling - 70C
+ / - Hover over image to Zoom
Other Views

    Blackburn® Sectional Ground Rod Coupling

    Manufacturer: Thomas and Betts
    Manufacturer #: 70C
    SKU: 88033587
    $21.07
    Checking Pricing
         
    Thread Size:3/4-10 in.
    Rod Size (Inches):3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 70C
    • Materials High-Strength Corrosion-Resistant Copper Alloy
    • Rod Size (Inches) 3/4
    Product Overview:
    3/4 Inch type C sectional ground rod coupling.
    Blackburn® high-strength, corrosion-resistant alloy ground rod threaded coupling.

    Features

    • Streamlined design reduces driving friction
    • Threaded couplings of high-strength, corrosion resistant alloy
    • Tapped for use of all standard threaded sectional rods
    Specifications
    • Style: Type C - sectional coupling
    • Ground Rod Size: 3/4 inch
    • Thread Size: 3/4 - 10 UNS
    • Material: Copper
    • UL listed 467 (425H)
    • RUS listed
    • RoHS Compliant: Yes
    • Package Quantity: 25