Thomas and Betts 20HPS Blackburn® Plated Split-Bolt Connector with Spacer | Graybar Store
Thomas and Betts - Blackburn® Plated Split-Bolt Connector with Spacer - 20HPS
+ / - Hover over image to Zoom
Other Views

    Blackburn® Plated Split-Bolt Connector with Spacer

    Manufacturer: Thomas and Betts
    Manufacturer #: 20HPS
    SKU: 88033116
    $16.29
    Checking Pricing
         
    Wire Size:6 AWG to 2/0 AWG
    Material:Tin Plated Copper Alloy
    No. of Ports:0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 20HPS
    • No. of Ports 0
    • Insulation Material Tin
    • Materials Copper Alloy
    • Wire Size 6 AWG to 2/0 AWG
    Product Overview:
    Type HPS plated split-bolt connector with spacer for 6 to 2/0 AWG stranded.