Thomas and Betts 1HPS Blackburn® Plated Split-Bolt Connector with Spacer | Graybar Store
Thomas and Betts - Blackburn® Plated Split-Bolt Connector with Spacer - 1HPS
+ / - Hover over image to Zoom
Other Views

    Blackburn® Plated Split-Bolt Connector with Spacer

    Manufacturer: Thomas and Betts
    Manufacturer #: 1HPS
    SKU: 88033088
    $8.61
    Checking Pricing
         
    Wire Size:8 AWG Solid to 1 AWG Stranded
    Material:Tin Plated Copper Alloy
    No. of Ports:0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 1HPS
    • No. of Ports 0
    • Insulation Material Tin
    • Materials Copper Alloy
    • Wire Size 8 AWG Solid to 1 AWG Stranded
    Product Overview:
    Type HPS plated split-bolt connector with spacerfor 8 AWG solid to 1 AWG stranded.