Thomas and Betts ADR80 Blackburn® One-Hole Mount Single Conductor Mechanical Connector | Graybar Store
Thomas and Betts - Blackburn® One-Hole Mount Single Conductor Mechanical Connector - ADR80
+ / - Hover over image to Zoom
Other Views

    Blackburn® One-Hole Mount Single Conductor Mechanical Connector

    Manufacturer: Thomas and Betts
    Manufacturer #: ADR80
    SKU: 88033653
    $12.47
    Checking Pricing
         
    Stud Size (Inches):5/8
    Material:Aluminum
    Wire Size:300 to 800 kcmil
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # ADR80
    • Stud Size (Inches) 5/8
    • Wire Size 300 to 800 kcmil
    • Material Aluminum
    Product Overview:
    One conductor, one hole mount mechanical lug with socket screw for 300 kcmil to 800 kcmil wire.