Thomas and Betts ADR30 Blackburn® One-Hole Mount Single Conductor Mechanical Connector | Graybar Store
Thomas and Betts - Blackburn® One-Hole Mount Single Conductor Mechanical Connector - ADR30
+ / - Hover over image to Zoom
Other Views

    Blackburn® One-Hole Mount Single Conductor Mechanical Connector

    Manufacturer: Thomas and Betts
    Manufacturer #: ADR30
    SKU: 88033635
    $6.05
    Checking Pricing
         
    Stud Size (Inches):5/16
    Material:Aluminum
    Wire Size:6 AWG to 300 kcmil
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # ADR30
    • Stud Size (Inches) 5/16
    • Wire Size 6 AWG to 300 kcmil
    • Material Aluminum
    Product Overview:
    One conductor, one hole mount mechanical lug with socket screw for 6 AWG to 300 kcmil wire.