Thomas and Betts ADR25 Blackburn® One-Hole Mount Single Conductor Mechanical Connector | Graybar Store
Thomas and Betts - Blackburn® One-Hole Mount Single Conductor Mechanical Connector - ADR25
+ / - Hover over image to Zoom
Other Views

    Blackburn® One-Hole Mount Single Conductor Mechanical Connector

    Manufacturer: Thomas and Betts
    Manufacturer #: ADR25
    SKU: 88033631
    $4.75
    Checking Pricing
         
    Stud Size (Inches):5/16
    Material:Aluminum
    Wire Size:6 AWG to 250 kcmil
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # ADR25
    • Stud Size (Inches) 5/16
    • Wire Size 6 AWG to 250 kcmil
    • Material Aluminum
    Product Overview:
    One conductor, one hole mount mechanical lug with socket screw for 6 AWG to 250 kcmil wire.