Thomas and Betts ADR11 Blackburn® One-Hole Mount Single Conductor Mechanical Connector | Graybar Store
Thomas and Betts - Blackburn® One-Hole Mount Single Conductor Mechanical Connector - ADR11
+ / - Hover over image to Zoom
Other Views

    Blackburn® One-Hole Mount Single Conductor Mechanical Connector

    Manufacturer: Thomas and Betts
    Manufacturer #: ADR11
    SKU: 88033626
    $1.69
    Checking Pricing
         
    Stud Size (Inches):1/4
    Material:Aluminum
    Wire Size:14 to 1/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # ADR11
    • Stud Size (Inches) 1/4
    • Wire Size 14 to 1/0 AWG
    • Material Aluminum
    Product Overview:
    One conductor, one hole mount mechanical lug with slotted screw for 14 AWGto 1/0 AWG wire.