Thomas and Betts L70 Blackburn® One-Hole Mount Single Conductor Copper Mechanical Connector | Graybar Store
Thomas and Betts - Blackburn® One-Hole Mount Single Conductor Copper Mechanical Connector - L70
+ / - Hover over image to Zoom
Other Views

    Blackburn® One-Hole Mount Single Conductor Copper Mechanical Connector

    Manufacturer: Thomas and Betts
    Manufacturer #: L70
    SKU: 88034294
    $5.79
    Checking Pricing
         
    Material:Aluminum
    Wire Size:14 Solid to 4 Stranded AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # L70
    • Materials Copper
    • Wire Size 14 Solid to 4 Stranded AWG
    • Material Aluminum
    Product Overview:
    L type single conductor, one hole mount dual-rated mechanical lug for 4 str. to 14 sol. wire.