Thomas and Betts L125BB Blackburn® One-Hole Mount Single Conductor Copper Mechanical Connector | Graybar Store
Thomas and Betts - Blackburn® One-Hole Mount Single Conductor Copper Mechanical Connector - L125BB
+ / - Hover over image to Zoom
Other Views

    Blackburn® One-Hole Mount Single Conductor Copper Mechanical Connector

    Manufacturer: Thomas and Betts
    Manufacturer #: L125BB
    SKU: 88034268
    $7.98
    Checking Pricing
         
    Material:Copper
    Wire Size:8 Solid to 1/0 Stranded AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # L125BB
    • Materials Copper
    • Wire Size 8 Solid to 1/0 Stranded AWG
    • Material Copper
    Product Overview:
    L type single conductor, one hole mount dual-rated mechanical lug for 1/0 str. to 8 sol. wire.