Thomas and Betts CU2 Blackburn ® Long Barrel Copper Compression Splice | Graybar Store
Thomas and Betts - Blackburn ® Long Barrel Copper Compression Splice - CU2
+ / - Hover over image to Zoom
Other Views

    Blackburn ® Long Barrel Copper Compression Splice

    Manufacturer: Thomas and Betts
    Manufacturer #: CU2
    SKU: 88034017
    $19.33
    Checking Pricing
         
    Wire Size:2 AWG
    Color Code:Brown
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CU2
    • Color Code Brown
    • Finish Tin Plated
    Product Overview:
    2 AWG long barrel copper splice in brown.
    Thomas & Betts long barrel copper splice is made of high-conductivity seamless copper tubing and is tin-plated for corrosion resistance. It has a special chamfered barrel for ease of installation. Can be used for high-voltage applications up to 35kV provided proper high-voltage insulation equipment is used.