Thomas and Betts 31011 Blackburn® Locktite® One-Hole Lug | Graybar Store
Thomas and Betts - Blackburn® Locktite® One-Hole Lug - 31011
+ / - Hover over image to Zoom
Other Views

    Blackburn® Locktite® One-Hole Lug

    Manufacturer: Thomas and Betts
    Manufacturer #: 31011
    SKU: 88264021
    $97.90
    Checking Pricing
         
    Stud Size (Inches):3/8
    Material:Copper
    Wire Size:2/0 to 4/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 31011
    • Stud Size (Inches) 3/8
    • Wire Size 2/0 to 4/0 AWG
    Product Overview:
    One-hole lug for use with code copper conductor (600V). 2-3/8 x 1-13/32 inch.