Thomas and Betts JAB34H Blackburn® Ground Rod Clamps with Hex Head Bolt | Graybar Store
Thomas and Betts - Blackburn® Ground Rod Clamps with Hex Head Bolt - JAB34H
+ / - Hover over image to Zoom
Other Views

    Blackburn® Ground Rod Clamps with Hex Head Bolt

    Manufacturer: Thomas and Betts
    Manufacturer #: JAB34H
    SKU: 88034205
    $6.20
    Checking Pricing
         
    Rod Size (Inches):3/4
    Material Finish:Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # JAB34H
    • Finish Copper Alloy
    • Material Finish Copper
    • Materials Copper
    Product Overview:
    Ground clamp for wire 8 AWG solid through 1/0 AWG stranded 3/4 inch rod diameter with hex head bolt.
    Type JAB - ground rod clamp.
    • Rod Diameter: 3/4 inch (19.0 mm)
    • Wire Range: 3/0 STR (53.4 mm) - 8 SOL (8.3 mm)
    • Screw Thread Size: 7/16 - 14 UNC
    • Hex Bolt Size: 2-11/32 inch
    • Cast of high strength corrosion resistant copper alloy
    • Hex Head Screws
    • Long bearing surface of clamp on ground wire secures ground connection
    • UL Listed for direct burial