Thomas and Betts JAB12H Blackburn® Ground Rod Clamps with Hex Head Bolt | Graybar Store
Thomas and Betts - Blackburn® Ground Rod Clamps with Hex Head Bolt - JAB12H
+ / - Hover over image to Zoom
Other Views

    Blackburn® Ground Rod Clamps with Hex Head Bolt

    Manufacturer: Thomas and Betts
    Manufacturer #: JAB12H
    SKU: 88034202
    $4.98
    Checking Pricing
         
    Rod Size (Inches):1/2
    Material Finish:Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # JAB12H
    • Finish Copper Alloy
    • Material Finish Copper
    • Materials Copper
    Product Overview:
    Ground clamp for wire 10 AWG solid through 2 AWG stranded 1/2 inch rod diameter with hex head bolt.
    Type JAB - ground rod clamp.
    • Rod Diameter: 1/2 inch (12.7 mm)
    • Wire Range: 2 STR (33.6 mm) - 10 SOL (5.2 mm)
    • Screw Thread Size: 7/16 - 14 UNC
    • Hex Bolt Size: 2-3/32 inch
    • Cast of high strength corrosion resistant copper alloy
    • Hex Head Screws
    • Long bearing surface of clamp on ground wire secures ground connection
    • UL Listed for direct burial