Thomas and Betts ADR25-44 Blackburn® Four-Hole Mount Four Conductor Mechanical Connector | Graybar Store
Thomas and Betts - Blackburn® Four-Hole Mount Four Conductor Mechanical Connector - ADR25-44
+ / - Hover over image to Zoom
Other Views

    Blackburn® Four-Hole Mount Four Conductor Mechanical Connector

    Manufacturer: Thomas and Betts
    Manufacturer #: ADR25-44
    SKU: 92076277
    $54.18
    Checking Pricing
         
    Stud Size (Inches):1/2
    Material:Aluminum
    Wire Size:6 AWG to 250 kcmil
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # ADR25-44
    • Stud Size (Inches) 1/2
    • Wire Size 6 AWG to 250 kcmil
    • Material Aluminum
    Product Overview:
    Four conductor, four hole mount mechanical lug.