Thomas and Betts ASL60-42 Blackburn® Four Conductor Two-Hole Mount Stacked Mechanical Connector | Graybar Store
Thomas and Betts - Blackburn® Four Conductor Two-Hole Mount Stacked Mechanical Connector - ASL60-42
+ / - Hover over image to Zoom
Other Views

    Blackburn® Four Conductor Two-Hole Mount Stacked Mechanical Connector

    Manufacturer: Thomas and Betts
    Manufacturer #: ASL60-42
    SKU: 88033695
    $81.29
    Checking Pricing
         
    Stud Size (Inches):13/32
    Material:Aluminum
    Wire Size:2 AWG to 600 kcmil
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # ASL60-42
    • Stud Size (Inches) 13/32
    • Wire Size 2 AWG to 600 kcmil
    Product Overview:
    ASL type four conductor, two hole mount dual-rated mechanical lug.