Thomas and Betts JDLI Blackburn® Direct-Burial Ground Clamp | Graybar Store
Thomas and Betts - Blackburn® Direct-Burial Ground Clamp - JDLI
+ / - Hover over image to Zoom
Other Views

    Blackburn® Direct-Burial Ground Clamp

    Manufacturer: Thomas and Betts
    Manufacturer #: JDLI
    SKU: 25046186
    $8.39
    Checking Pricing
         
    Rod Size (Inches):1/4 to 1
    Material Finish:Bronze
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # JDLI
    • Material Finish Bronze
    • Materials Bronze Alloy
    Product Overview:
    Direct burial ground clamp for pipe size 1/2 to 1 inch, rebar size 3/8 to 1 inch and ground rod size 1/4 to 1 inch.
    Direct burial ground clamp.
    • Lay-in feature reduces installation time for difficult bends or continous loops of ground wire
    • UL listed for connecton to ground rod, pipe or rebar up to 1 inch
    • Constructed from bronze alloy and high performance stainless steel bolts
    • Style: Direct Burial
    • Material: Bronze Alloy
    • Wire Range: 10 - 2
    • IPS Pipe Size (Inches): 1/2 to 1
    • Rebar Size (Inches): 3/8 to 1
    • Mechanical Connector/Splice: (2) 8 Solid
    • UL Listed for direct burial in earth/concrete
    • Standard Package: 25