Thomas and Betts CTL8-10 Blackburn® Copper Short Barrel One-Hole Compression Connector | Graybar Store
Thomas and Betts - Blackburn® Copper Short Barrel One-Hole Compression Connector - CTL8-10
+ / - Hover over image to Zoom
Other Views

    Blackburn® Copper Short Barrel One-Hole Compression Connector

    Manufacturer: Thomas and Betts
    Manufacturer #: CTL8-10
    SKU: 88034005
    $3.75
    Checking Pricing
         
    Die Color:Red
    Wire Size:8 AWG
    Hole Diameter (Inches):#10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CTL8-10
    • Die Color Red
    • Finish Electro Tin Plated
    • Hole Diameter (Inches) #10
    Product Overview:
    8 AWG short barrel copper 1-hole lug black.
    Thomas & Betts 1-hole short barrel lug is copper, tin plated and is coded for copper conductors.